L. H. Dottie VP26 Hole Saw | Graybar Store
L. H. Dottie - Hole Saw - VP26
+ / - Hover over image to Zoom
Other Views

    Hole Saw

    Manufacturer: L. H. Dottie
    Manufacturer #: VP26
    SKU: 92110852
    $16.24
    Checking Pricing
         
    Hole Diameter (Inches):1-5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # VP26
    • Finish Powder Coat
    • Hole Diameter (Inches) 1-5/8
    • Materials Bi-Metal
    • For Use With Stainless Steel, Iron, Pipe, Wood, Plastic
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1-5/8-inch bi-metal hole saw for 1 inch pipe entrance