L. H. Dottie VP72 Hole Saw | Graybar Store
L. H. Dottie - Hole Saw - VP72
+ / - Hover over image to Zoom
Other Views

    Hole Saw

    Manufacturer: L. H. Dottie
    Manufacturer #: VP72
    SKU: 92110828
    $62.32
    Checking Pricing
         
    Hole Diameter (Inches):4-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # VP72
    • Finish Powder Coat
    • Hole Diameter (Inches) 4-1/2
    • Materials Bi-Metal
    • For Use With Stainless Steel, Iron, Pipe, Wood, Plastic
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    4-1/2-inch bi-metal hole saw
    • Features bi-metal construction with powder coated finish for durability.
    • Tooth design that resists strippage and shock.
    • Features M3 HSS cutting edge that is laser welded to spring steel back.
    • Accepts standard arbors.
    • Ideal to cut iron, pipe, stainless steel, plastic and wood.