Belden 24-80020 Hole Clamp | Graybar Store
Belden - Hole Clamp - 24-80020
+ / - Hover over image to Zoom
Other Views

    Hole Clamp

    Manufacturer: Belden
    Manufacturer #: 24-80020
    SKU: 88083518
    $0.70
    Checking Pricing
         
    Strand Size:1-1/4 in.
    Diameter (Inches):9/32
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 24-80020
    • Diameter (Inches) 9/32
    • Strand Size 1-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Diamond® Hole Clamp, Galvanized Steel, Diameter (Inches): 9/32 in, Strand Size: 1-1/4 in