L. H. Dottie SAF290 Bent 2 Hole 90 Degree Angle Fitting | Graybar Store
L. H. Dottie - Bent 2 Hole 90 Degree Angle Fitting - SAF290
+ / - Hover over image to Zoom
Other Views

    Bent 2 Hole 90 Degree Angle Fitting

    Manufacturer: L. H. Dottie
    Manufacturer #: SAF290
    SKU: 25678864
    $2.83
    Checking Pricing
         
    Packaging:50 per Pack
    Style:Bent
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SAF290
    • Style Bent
    • Materials Steel
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bent 90 Degree Angle Fitting, 2 Hole, Electrogalvanized Steel, Length From Bend 2 in. (A), 1 7/8 in. (B), Width 1 5/8 in.