Pentair Hoffman ASPB Hol-Sealers™ 30.5 mm Steel Pushbutton Knockout Seal | Graybar Store
Pentair Hoffman - Hol-Sealers™ 30.5 mm Steel Pushbutton Knockout Seal - ASPB
+ / - Hover over image to Zoom
Other Views

    Hol-Sealers™ 30.5 mm Steel Pushbutton Knockout Seal

    Manufacturer: Pentair Hoffman
    Manufacturer #: ASPB
    SKU: 88132578
    $12.03
    Checking Pricing
         
    NEMA Pushbutton Size (mm):30.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ASPB
    • Finish ANSI 61 Grey Painted
    • Materials Steel
    • NEMA Pushbutton Size (mm) 30.5
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Steel ASNI 61 grey NEMA pushbutton 3-piece gasketed hole seal for 30.5 mm pushbutton opening.