Panduit HN1.5X3LG6 HN Hinged Cover Narrow Slot Wiring Duct | Graybar Store
Panduit - HN Hinged Cover Narrow Slot Wiring Duct - HN1.5X3LG6
+ / - Hover over image to Zoom
Other Views

    HN Hinged Cover Narrow Slot Wiring Duct

    Manufacturer: Panduit
    Manufacturer #: HN1.5X3LG6
    SKU: 25243510
    $56.70
    Checking Pricing
         
    Color:Light Grey
    Size:1.5 in.Wx 3 in. H
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HN1.5X3LG6
    • Color Light Grey
    • Size 1.5 in.Wx 3 in. H
    Product Overview:
    PVC, HN hinged cover narrow slot wiring duct, 1.5 in. W x 3 in H, 6 ft length with light grey finish.