Pentair Hoffman HMI Enclosure, Stainless Steel, Type 4X | Graybar Store
Pentair Hoffman - HMI Enclosure, Stainless Steel, Type 4X
+ / - Hover over image to Zoom
Other Views

    HMI Enclosure, Stainless Steel, Type 4X

    Manufacturer: Pentair Hoffman
         

    HIM enclosure is ideal for applications that require corrosion resistance and the suspension of process and control equipment for easy cleaning. HMI enclosures is used with CS480 and CS600 Pendant Arm Systems.

    • Manufacturer Pentair Hoffman
    • Type HMI Enclosure
    • NEMA Ratings NEMA 4/4X/12
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Size
    Depth (Inches)
    Use With
    Width (Inches)
    Cable Entry
    Material
    Price
    CCC48S303513
    25142809
    9.84 in.
    9.45 L x 8.66 W (Door clear space) in
    5.12 in.
    CS480 Pendant Arm
    13.78 in.
    Bottom; Top
    Stainless Steel
    $
    897
    .17
    /
    EA
    25142809
    Height (Inches)
    9.84 in.
    Size
    9.45 L x 8.66 W (Door clear space) in
    Depth (Inches)
    5.12 in.
    Use With
    CS480 Pendant Arm
    Width (Inches)
    13.78 in.
    Cable Entry
    Bottom; Top
    Material
    Stainless Steel
    $
    897
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCC48S405021
    25142912
    15.75 in.
    8.27 in.
    19.69 in.
    $
    1130
    .95
    /
    EA
    25142912
    Height (Inches)
    15.75 in.
    Size
    Depth (Inches)
    8.27 in.
    Use With
    Width (Inches)
    19.69 in.
    Cable Entry
    Material
    $
    1130
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142809 SKU, 25142809 ANALYTICS...
    Depth (Inches)
    5.12 in.
    Use With
    CS480 Pendant Arm
    Width (Inches)
    13.78 in.
    Cable Entry
    Bottom; Top
    Material
    Stainless Steel
    Price
    $
    897
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142912 SKU, 25142912 ANALYTICS...
    Depth (Inches)
    8.27 in.
    Use With
    Width (Inches)
    19.69 in.
    Cable Entry
    Material
    Price
    $
    1130
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available