Pentair Hoffman CCC48S405021 HMI Enclosure, Stainless Steel, Type 4X, 15.75 x 8.27 x 19.69 in. | Graybar Store
Pentair Hoffman - HMI Enclosure, Stainless Steel, Type 4X, 15.75 x 8.27 x 19.69 in. - CCC48S405021
+ / - Hover over image to Zoom
Other Views

    HMI Enclosure, Stainless Steel, Type 4X, 15.75 x 8.27 x 19.69 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: CCC48S405021
    SKU: 25142912
    $1,130.95
    Checking Pricing
         
    Height (Inches):15.75 in.
    Depth (Inches):8.27 in.
    Width (Inches):19.69 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # CCC48S405021
    • Type HMI Enclosure
    • Depth (Inches) 8.27 in.
    • Height (Inches) 15.75 in.
    • NEMA Ratings NEMA 4/4X/12
    • Width (Inches) 19.69 in.
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Pentair® HMI Enclosure, Width (Inches): 19.69 in, Height (Inches): 15.75 in, Depth (Inches): 8.27 in, NEMA Ratings: 4; 12; 4X