Pentair Hoffman CCC48S303513 HMI Enclosure, Stainless Steel, Type 4X, 9.84 x 5.12 x 13.78 in. | Graybar Store
Pentair Hoffman - HMI Enclosure, Stainless Steel, Type 4X, 9.84 x 5.12 x 13.78 in. - CCC48S303513
+ / - Hover over image to Zoom
Other Views

    HMI Enclosure, Stainless Steel, Type 4X, 9.84 x 5.12 x 13.78 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: CCC48S303513
    SKU: 25142809
    $897.17
    Checking Pricing
         
    Height (Inches):9.84 in.
    Size:9.45 L x 8.66 W (Door clear space) in
    Depth (Inches):5.12 in.
    Use With:CS480 Pendant Arm
    Width (Inches):13.78 in.
    Cable Entry:Bottom; Top
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # CCC48S303513
    • Size 9.45 L x 8.66 W (Door clear space) in
    • Type HMI Enclosure
    • Cable Entry Bottom; Top
    • Depth (Inches) 5.12 in.
    • Height (Inches) 9.84 in.
    • NEMA Ratings NEMA 4/4X/12
    • Width (Inches) 13.78 in.
    • Material Stainless Steel
    • Use With CS480 Pendant Arm
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Hoffman® HMI Enclosure, Stainless Steel, Size: 9.45 L x 8.66 W (Door clear space) in, NEMA Ratings: 4; 12; 4X