Bussmann (Eaton) HMJ HM Series 20A 32V 1 Pole In Line Fuse Holder With Fuse Included | Graybar Store
Bussmann (Eaton) - HM Series 20A 32V 1 Pole In Line Fuse Holder With Fuse Included - HMJ
+ / - Hover over image to Zoom
Other Views

    HM Series 20A 32V 1 Pole In Line Fuse Holder With Fuse Included

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HMJ
    SKU: 88051408
    $4.82
    Checking Pricing
         
    Amps:20A
    Voltage Rating:21V
    Pole:1-Pole
    Additional Features:SFE-20 Fuse Included
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HMJ
    • Additional Features SFE-20 Fuse Included
    • Amps 20A
    • Fuse Type Type SFE Fuses
    Product Overview:
    HM Series 20A 32V 1 pole in line fuse holder with SFE 20 fuse included.
    • Bayonet Type Knob
    • Maximum Current Rating 20 Amps; Voltage Rating 32 Volts AC
    • Holders Available as Complete Assembly Consisting of In-Line Holder With 8 or 14 in. of #14 Insulated Wire and Installed Fuses
    • Replacement Springs: BK/1A1853
    • Replacement Contacts: 9838 For #18 to #22 Wire; 9841 For #12 to #16 Wire