Bussmann (Eaton) HM25060-1CR Class H 60A 250V 1 Pole Ferrule Fuse Block With Box Lug | Graybar Store
Bussmann (Eaton) - Class H 60A 250V 1 Pole Ferrule Fuse Block With Box Lug - HM25060-1CR
+ / - Hover over image to Zoom
Other Views

    Class H 60A 250V 1 Pole Ferrule Fuse Block With Box Lug

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HM25060-1CR
    SKU: 25692974
    $23.22
    Checking Pricing
         
    Additional Features:Modular single-pole blocks snap together for tool-less assembly of multiple poles at point of use.
    Voltage Rating:250 V
    Use With:Class H(K) Fuses; Class R Fuses
    Standard:CE; CSA Certified, Class 6225-01, File 47235; RoHS Compliant; UL Listed E14853 - IZLT
    Pole:1-Pole
    Connection:Box Lug
    Amps:60A
    Material:Thermoplastic (Base and Covers); Tin-Plated Copper Brass (Terminals)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HM25060-1CR
    • Mounting Style DIN Rail; Panel
    • Additional Features Modular single-pole blocks snap together for tool-less assembly of multiple poles at point of use.
    • Amps 60A
    • Fuse Type H
    • Pole 1-Pole
    • Material Thermoplastic (Base and Covers); Tin-Plated Copper Brass (Terminals)
    • Use With Class H(K) Fuses; Class R Fuses
    • Voltage Rating 250 V
    • Connection Box Lug
    • Standard CE; CSA Certified, Class 6225-01, File 47235; RoHS Compliant; UL Listed E14853 - IZLT
    • SKU Spec Sheet
      HM25060-1CR Specification Sheet
      HM25060-1CR Spec Sheet
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® Bussmann Series HM and RM Class H(K) and R Modular Ferrule Fuse Block, Amps: 60 A, Voltage Rating: 250 V, H, CE; CSA Certified, Class 6225 01, File 47235; RoHS Compliant; UL Listed E14853 IZLT, Pole: 1