Panduit HLTP Series Plenum Rated Loop Ties With Slot For Pre-Wrapping of Bundles | Graybar Store
Panduit - HLTP Series Plenum Rated Loop Ties With Slot For Pre-Wrapping of Bundles
+ / - Hover over image to Zoom
Other Views

    HLTP Series Plenum Rated Loop Ties With Slot For Pre-Wrapping of Bundles

    Manufacturer: Panduit
         

    Panduit HLTP and HLSP hook and loop cable ties are adjustable, releasable and re-usable multiple times. Ideal for applications requiring frequent moves, adds or changes.

    • Soft, Premium Material is Safe to Use on High Performance Network Cables Protecting Against Over-Tensioning
    • UL Listed For Use in Plenum or Air Handling Spaces (Such as Ceiling Voids and Underfloor Areas) Per NEC, Section 300-22 (C) and (D)
    • Material Flammability Rating: UL 94V-2
    • Adjustable, Releasable and Reusable Multiple Times; Ideal For Applications Requiring Frequent Moves, Adds or Changes
    • Operating Temperature Range: 0 to 122 deg. F (-18 to 50 deg. C)
    • NOTE: Minimum 2 Inch Overlap Required to Achieve Loop Tensile Rating
    See More >>
    • Manufacturer Panduit
    • Materials Nylon; Polyethylene
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length
    Packaging
    Color
    Bundle Diameter (Inches)
    Tensile Strength (Pound)
    Duty Rating
    Price
    HLTP2I-X12
    22126905
    8.00 in.
    10
    Maroon
    1.91
    $
    16
    .68
    10 Ea
    /
    Package
    22126905
    Length
    8.00 in.
    Packaging
    10
    Color
    Maroon
    Bundle Diameter (Inches)
    1.91
    Tensile Strength (Pound)
    Duty Rating
    $
    16
    .68
    10 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HLTP2I-X0
    99493715
    8 in.
    10 per Pack
    Black
    1.91
    40 lb.
    Intermediate
    $
    16
    .68
    10 Ea
    /
    Package
    99493715
    Length
    8 in.
    Packaging
    10 per Pack
    Color
    Black
    Bundle Diameter (Inches)
    1.91
    Tensile Strength (Pound)
    40 lb.
    Duty Rating
    Intermediate
    $
    16
    .68
    10 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22126905 SKU, 22126905 ANALYTICS...
    Color
    Maroon
    Bundle Diameter (Inches)
    1.91
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    16
    .68
    10 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99493715 SKU, 99493715 ANALYTICS...
    Color
    Black
    Bundle Diameter (Inches)
    1.91
    Tensile Strength (Pound)
    40 lb.
    Duty Rating
    Intermediate
    Price
    $
    16
    .68
    10 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available