Bussmann (Eaton) HLS-10-SL HLS Body Style (No Flanges) 15A 125VAC/60VDC 10 Pole Fuse Holder With Short Leads (0.135 in.) For GMT Type Indicating Fuses | Graybar Store
Bussmann (Eaton) - HLS Body Style (No Flanges) 15A 125VAC/60VDC 10 Pole Fuse Holder With Short Leads (0.135 in.) For GMT Type Indicating Fuses - HLS-10-SL
+ / - Hover over image to Zoom
Other Views

    HLS Body Style (No Flanges) 15A 125VAC/60VDC 10 Pole Fuse Holder With Short Leads (0.135 in.) For GMT Type Indicating Fuses

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HLS-10-SL
    SKU: 25437179
    $50.81
    Checking Pricing
         
    Amps:15A
    Voltage Rating:125V AC/60V DC
    Pole:10-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HLS-10-SL
    • Amps 15A
    • Fuse Type GMT Type Indicating Fuses
    • Pole 10-Pole
    Product Overview:
    HLS body style (no flanges) 15A 125VAC/60VDC 10 pole fuse holder with short leads (0.135 in.) for GMT Type indicating fuses.