Bussmann (Eaton) BK/HLR HLR Series 300V 1 Pole Panel Mounted In Line Modular Fuse Holder | Graybar Store
Bussmann (Eaton) - HLR Series 300V 1 Pole Panel Mounted In Line Modular Fuse Holder - BK/HLR
+ / - Hover over image to Zoom
Other Views

    HLR Series 300V 1 Pole Panel Mounted In Line Modular Fuse Holder

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/HLR
    SKU: 88050229
    $2,075.00
    Checking Pricing
         
    Amps:12A
    Voltage Rating:300V
    Pole:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/HLR
    • Amps 12A
    • Fuse Type GLR Fuses
    • Pole 1-Pole
    Product Overview:
    HLR Series 12A 300V 1 pole panel mounted in line modular fuse holder.
    HLR carrier comes with 6 inches of No. 18 red insulated solid copper wire attached to the line side. Customer inserts a No. 18 insulated solid copper wire into load side receptacle.