Bussmann (Eaton) HLE Short Construction E-Rated Medium Voltage General Purpose Fuse, 8.3kV | Graybar Store
Bussmann (Eaton) - HLE Short Construction E-Rated Medium Voltage General Purpose Fuse, 8.3kV
+ / - Hover over image to Zoom
Other Views

    HLE Short Construction E-Rated Medium Voltage General Purpose Fuse, 8.3kV

    Manufacturer: Bussmann (Eaton)
         

    E-rated medium voltage fuse for feeder circuit, switchgear and transformer protection.

    • Manufacturer Bussmann (Eaton)
    • Application Medium Voltage Feeder Circuit Protection, Metal-Enclosed Switchgear, Switches and Transformer Primary Protection
    • Fuse Dimension 3 Dia x 15.9 L in
    • Fuse Type Current Limiting
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Interrupt Rating
    Voltage Rating
    Frequency Rating
    Standard
    Amps
    Type of Indicators
    Material
    Price
    8HLE-30E
    25799718
    50 (RMS Symmetrical) kA
    8.3 kV
    50 Hz; 60 Hz
    ANSI C37.46; UL Listed
    30A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    702
    .55
    /
    EA
    25799718
    Interrupt Rating
    50 (RMS Symmetrical) kA
    Voltage Rating
    8.3 kV
    Frequency Rating
    50 Hz; 60 Hz
    Standard
    ANSI C37.46; UL Listed
    Amps
    30A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    702
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8HLE-175E
    25799712
    50 (RMS Symmetrical) kA
    8.3 kV
    50 Hz; 60 Hz
    ANSI C37.46; UL Listed
    175A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    1324
    .48
    /
    EA
    25799712
    Interrupt Rating
    50 (RMS Symmetrical) kA
    Voltage Rating
    8.3 kV
    Frequency Rating
    50 Hz; 60 Hz
    Standard
    ANSI C37.46; UL Listed
    Amps
    175A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    1324
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8HLE-150E
    25799710
    50 (RMS Symmetrical) kA
    8.3 kV
    50 Hz; 60 Hz
    ANSI C37.46; UL Listed
    150A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    1324
    .48
    /
    EA
    25799710
    Interrupt Rating
    50 (RMS Symmetrical) kA
    Voltage Rating
    8.3 kV
    Frequency Rating
    50 Hz; 60 Hz
    Standard
    ANSI C37.46; UL Listed
    Amps
    150A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    1324
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8HLE-25E
    25799716
    50 (RMS Symmetrical) kA
    8.3 kV
    50 Hz; 60 Hz
    ANSI C37.46; UL Listed
    25A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    702
    .55
    /
    EA
    25799716
    Interrupt Rating
    50 (RMS Symmetrical) kA
    Voltage Rating
    8.3 kV
    Frequency Rating
    50 Hz; 60 Hz
    Standard
    ANSI C37.46; UL Listed
    Amps
    25A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    702
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8HLE-250E
    25799715
    50 (RMS Symmetrical) kA
    8.3 kV
    50 Hz; 60 Hz
    ANSI C37.46; UL Listed
    250A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    2196
    .64
    /
    EA
    25799715
    Interrupt Rating
    50 (RMS Symmetrical) kA
    Voltage Rating
    8.3 kV
    Frequency Rating
    50 Hz; 60 Hz
    Standard
    ANSI C37.46; UL Listed
    Amps
    250A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    2196
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8HLE-20E
    25799714
    50 (RMS Symmetrical) kA
    8.3 kV
    50 Hz; 60 Hz
    ANSI C37.46; UL Listed
    20A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    702
    .55
    /
    EA
    25799714
    Interrupt Rating
    50 (RMS Symmetrical) kA
    Voltage Rating
    8.3 kV
    Frequency Rating
    50 Hz; 60 Hz
    Standard
    ANSI C37.46; UL Listed
    Amps
    20A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    702
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8HLE-50E
    25799721
    50 (RMS Symmetrical) kA
    8.3 kV
    50 Hz; 60 Hz
    ANSI C37.46; UL Listed
    50A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    702
    .55
    /
    EA
    25799721
    Interrupt Rating
    50 (RMS Symmetrical) kA
    Voltage Rating
    8.3 kV
    Frequency Rating
    50 Hz; 60 Hz
    Standard
    ANSI C37.46; UL Listed
    Amps
    50A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    702
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8HLE-125E
    25799709
    50 (RMS Symmetrical) kA
    8.3 kV
    50 Hz; 60 Hz
    ANSI C37.46; UL Listed
    125A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    1324
    .48
    /
    EA
    25799709
    Interrupt Rating
    50 (RMS Symmetrical) kA
    Voltage Rating
    8.3 kV
    Frequency Rating
    50 Hz; 60 Hz
    Standard
    ANSI C37.46; UL Listed
    Amps
    125A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    1324
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799718 SKU, 25799718 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    Standard
    ANSI C37.46; UL Listed
    Amps
    30A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    702
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799712 SKU, 25799712 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    Standard
    ANSI C37.46; UL Listed
    Amps
    175A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    1324
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799710 SKU, 25799710 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    Standard
    ANSI C37.46; UL Listed
    Amps
    150A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    1324
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799716 SKU, 25799716 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    Standard
    ANSI C37.46; UL Listed
    Amps
    25A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    702
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799715 SKU, 25799715 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    Standard
    ANSI C37.46; UL Listed
    Amps
    250A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    2196
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799714 SKU, 25799714 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    Standard
    ANSI C37.46; UL Listed
    Amps
    20A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    702
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799721 SKU, 25799721 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    Standard
    ANSI C37.46; UL Listed
    Amps
    50A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    702
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799709 SKU, 25799709 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    Standard
    ANSI C37.46; UL Listed
    Amps
    125A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    1324
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available