Bussmann (Eaton) HLE Short Construction E-Rated Medium Voltage General Purpose Fuse, 5.5kV | Graybar Store
Bussmann (Eaton) - HLE Short Construction E-Rated Medium Voltage General Purpose Fuse, 5.5kV
+ / - Hover over image to Zoom
Other Views

    HLE Short Construction E-Rated Medium Voltage General Purpose Fuse, 5.5kV

    Manufacturer: Bussmann (Eaton)
         

    E-rated medium voltage fuse for feeder circuit, switchgear and transformer protection.

    • Manufacturer Bussmann (Eaton)
    • Application Medium Voltage Feeder Circuit Protection, Metal-Enclosed Switchgear, Switches and Transformer Primary Protection
    • Fuse Dimension 3 Dia x 15.9 L in
    • Fuse Type Current Limiting
    Select Filter Options Below ( 19 items found )
    Mfg Part #
    SKU
    Interrupt Rating
    Voltage Rating
    Frequency Rating
    End Type
    Standard
    Amps
    Type of Indicators
    Material
    Price
    5HLE-100E
    25799642
    63 (RMS Symmetrical) kA
    5.5 kV
    50 Hz; 60 Hz
    Ferrule End
    ANSI C37.46; UL Listed
    100A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    812
    .07
    /
    EA
    25799642
    Interrupt Rating
    63 (RMS Symmetrical) kA
    Voltage Rating
    5.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46; UL Listed
    Amps
    100A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    812
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5HLE-15E
    25799646
    63 (RMS Symmetrical) kA
    5.5 kV
    50 Hz; 60 Hz
    Ferrule End
    ANSI C37.46
    15A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    583
    .92
    /
    EA
    25799646
    Interrupt Rating
    63 (RMS Symmetrical) kA
    Voltage Rating
    5.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46
    Amps
    15A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    583
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5HLE-10E
    25799643
    63 (RMS Symmetrical) kA
    5.5 kV
    50 Hz; 60 Hz
    Ferrule End
    ANSI C37.46
    10A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    583
    .92
    /
    EA
    25799643
    Interrupt Rating
    63 (RMS Symmetrical) kA
    Voltage Rating
    5.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46
    Amps
    10A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    583
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5HLE-200E
    25799648
    63 (RMS Symmetrical) kA
    5.5 kV
    50 Hz; 60 Hz
    Ferrule End
    ANSI C37.46; UL Listed
    200A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    1110
    .37
    /
    EA
    25799648
    Interrupt Rating
    63 (RMS Symmetrical) kA
    Voltage Rating
    5.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46; UL Listed
    Amps
    200A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    1110
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5HLE-65E
    25799842
    63 (RMS Symmetrical) kA
    5.5 kV
    50 Hz; 60 Hz
    Ferrule End
    ANSI C37.46; UL Listed
    65A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    583
    .92
    /
    EA
    25799842
    Interrupt Rating
    63 (RMS Symmetrical) kA
    Voltage Rating
    5.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46; UL Listed
    Amps
    65A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    583
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5HLE-125E
    25799644
    63 (RMS Symmetrical) kA
    5.5 kV
    50 Hz; 60 Hz
    Ferrule End
    ANSI C37.46; UL Listed
    125A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    1110
    .37
    /
    EA
    25799644
    Interrupt Rating
    63 (RMS Symmetrical) kA
    Voltage Rating
    5.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46; UL Listed
    Amps
    125A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    1110
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5HLE-50E
    25799657
    63 (RMS Symmetrical) kA
    5.5 kV
    50 Hz; 60 Hz
    Ferrule End
    ANSI C37.46; UL Listed
    50A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    583
    .92
    /
    EA
    25799657
    Interrupt Rating
    63 (RMS Symmetrical) kA
    Voltage Rating
    5.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46; UL Listed
    Amps
    50A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    583
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5HLE-350E
    25799654
    63 (RMS Symmetrical) kA
    5.5 kV
    50 Hz; 60 Hz
    Ferrule End
    ANSI C37.46
    350A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    2118
    .35
    /
    EA
    25799654
    Interrupt Rating
    63 (RMS Symmetrical) kA
    Voltage Rating
    5.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46
    Amps
    350A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    2118
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5HLE-80E
    25799843
    63 (RMS Symmetrical) kA
    5.5 kV
    50 Hz; 60 Hz
    Ferrule End
    ANSI C37.46; UL Listed
    80A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    583
    .92
    /
    EA
    25799843
    Interrupt Rating
    63 (RMS Symmetrical) kA
    Voltage Rating
    5.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46; UL Listed
    Amps
    80A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    583
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5HLE-250E
    25799650
    63 (RMS Symmetrical) kA
    5.5 kV
    50 Hz; 60 Hz
    Ferrule End
    ANSI C37.46; UL Listed
    250A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    1110
    .37
    /
    EA
    25799650
    Interrupt Rating
    63 (RMS Symmetrical) kA
    Voltage Rating
    5.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46; UL Listed
    Amps
    250A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    1110
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5HLE-40E
    25799656
    63 (RMS Symmetrical) kA
    5.5 kV
    50 Hz; 60 Hz
    Ferrule End
    ANSI C37.46; UL Listed
    40A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    583
    .92
    /
    EA
    25799656
    Interrupt Rating
    63 (RMS Symmetrical) kA
    Voltage Rating
    5.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46; UL Listed
    Amps
    40A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    583
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5HLE-150E
    25799645
    63 (RMS Symmetrical) kA
    5.5 kV
    50 Hz; 60 Hz
    Ferrule End
    ANSI C37.46; UL Listed
    150A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    1110
    .37
    /
    EA
    25799645
    Interrupt Rating
    63 (RMS Symmetrical) kA
    Voltage Rating
    5.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46; UL Listed
    Amps
    150A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    1110
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5HLE-25E
    25799651
    63 (RMS Symmetrical) kA
    5.5 kV
    50 Hz; 60 Hz
    Ferrule End
    ANSI C37.46
    25A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    583
    .92
    /
    EA
    25799651
    Interrupt Rating
    63 (RMS Symmetrical) kA
    Voltage Rating
    5.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46
    Amps
    25A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    583
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5HLE-300E
    25799652
    63 (RMS Symmetrical) kA
    5.5 kV
    50 Hz; 60 Hz
    Ferrule End
    ANSI C37.46; UL Listed
    300A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    1831
    .46
    /
    EA
    25799652
    Interrupt Rating
    63 (RMS Symmetrical) kA
    Voltage Rating
    5.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46; UL Listed
    Amps
    300A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    1831
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5HLE-20E
    25799649
    63 (RMS Symmetrical) kA
    5.5 kV
    50 Hz; 60 Hz
    Ferrule End
    ANSI C37.46
    20A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    583
    .92
    /
    EA
    25799649
    Interrupt Rating
    63 (RMS Symmetrical) kA
    Voltage Rating
    5.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46
    Amps
    20A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    583
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5HLE-400E
    25799655
    63 (RMS Symmetrical) kA
    5.5 kV
    50 Hz; 60 Hz
    Ferrule End
    ANSI C37.46; UL Listed
    400A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    2235
    .21
    /
    EA
    25799655
    Interrupt Rating
    63 (RMS Symmetrical) kA
    Voltage Rating
    5.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46; UL Listed
    Amps
    400A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    2235
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5HLE-30E
    25799653
    63 (RMS Symmetrical) kA
    5.5 kV
    50 Hz; 60 Hz
    Ferrule End
    ANSI C37.46
    30A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    583
    .92
    /
    EA
    25799653
    Interrupt Rating
    63 (RMS Symmetrical) kA
    Voltage Rating
    5.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46
    Amps
    30A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    583
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5HLE-450E
    25790238
    63 (RMS Symmetrical) kA
    5.5 kV
    50 Hz; 60 Hz
    Ferrule End
    ANSI C37.46; UL Listed
    450A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    1932
    .49
    /
    EA
    25790238
    Interrupt Rating
    63 (RMS Symmetrical) kA
    Voltage Rating
    5.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46; UL Listed
    Amps
    450A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    1932
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5HLE-175E
    25799647
    63 (RMS Symmetrical) kA
    5.5 kV
    50 Hz; 60 Hz
    Ferrule End
    ANSI C37.46; UL Listed
    175A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    1475
    .56
    /
    EA
    25799647
    Interrupt Rating
    63 (RMS Symmetrical) kA
    Voltage Rating
    5.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46; UL Listed
    Amps
    175A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    1475
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799642 SKU, 25799642 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46; UL Listed
    Amps
    100A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    812
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799646 SKU, 25799646 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46
    Amps
    15A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    583
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799643 SKU, 25799643 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46
    Amps
    10A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    583
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799648 SKU, 25799648 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46; UL Listed
    Amps
    200A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    1110
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799842 SKU, 25799842 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46; UL Listed
    Amps
    65A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    583
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799644 SKU, 25799644 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46; UL Listed
    Amps
    125A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    1110
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799657 SKU, 25799657 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46; UL Listed
    Amps
    50A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    583
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799654 SKU, 25799654 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46
    Amps
    350A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    2118
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799843 SKU, 25799843 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46; UL Listed
    Amps
    80A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    583
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799650 SKU, 25799650 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46; UL Listed
    Amps
    250A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    1110
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799656 SKU, 25799656 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46; UL Listed
    Amps
    40A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    583
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799645 SKU, 25799645 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46; UL Listed
    Amps
    150A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    1110
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799651 SKU, 25799651 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46
    Amps
    25A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    583
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799652 SKU, 25799652 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46; UL Listed
    Amps
    300A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    1831
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799649 SKU, 25799649 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46
    Amps
    20A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    583
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799655 SKU, 25799655 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46; UL Listed
    Amps
    400A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    2235
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799653 SKU, 25799653 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46
    Amps
    30A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    583
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25790238 SKU, 25790238 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46; UL Listed
    Amps
    450A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    1932
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799647 SKU, 25799647 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46; UL Listed
    Amps
    175A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    1475
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available