Bussmann (Eaton) HLE Short Construction E-Rated Medium Voltage General Purpose Fuse, 15.5kV | Graybar Store
Bussmann (Eaton) - HLE Short Construction E-Rated Medium Voltage General Purpose Fuse, 15.5kV
+ / - Hover over image to Zoom
Other Views

    HLE Short Construction E-Rated Medium Voltage General Purpose Fuse, 15.5kV

    Manufacturer: Bussmann (Eaton)
         

    E-rated medium voltage fuse for feeder circuit, switchgear and transformer protection.

    • Manufacturer Bussmann (Eaton)
    • Application Medium Voltage Feeder Circuit Protection, Metal-Enclosed Switchgear, Switches and Transformer Primary Protection
    • Fuse Dimension 3 Dia x 18.9 L in
    • Fuse Type Current Limiting
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Interrupt Rating
    Voltage Rating
    Frequency Rating
    End Type
    Standard
    Amps
    Type of Indicators
    Material
    Price
    15HLE-30E
    25799912
    63 (RMS Symmetrical) kA
    15.5 kV
    50 Hz; 60 Hz
    Ferrule End
    UL Listed
    30A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    826
    .75
    /
    EA
    25799912
    Interrupt Rating
    63 (RMS Symmetrical) kA
    Voltage Rating
    15.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    30A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    826
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    15HLE-40E
    25799913
    63 (RMS Symmetrical) kA
    15.5 kV
    50 Hz; 60 Hz
    Ferrule End
    UL Listed
    40A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    826
    .75
    /
    EA
    25799913
    Interrupt Rating
    63 (RMS Symmetrical) kA
    Voltage Rating
    15.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    40A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    826
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    15HLE-50E
    25799914
    63 (RMS Symmetrical) kA
    15.5 kV
    50 Hz; 60 Hz
    Ferrule End
    UL Listed
    50A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    956
    .25
    /
    EA
    25799914
    Interrupt Rating
    63 (RMS Symmetrical) kA
    Voltage Rating
    15.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    50A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    956
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    15HLE-65E
    25799915
    63 (RMS Symmetrical) kA
    15.5 kV
    50 Hz; 60 Hz
    Ferrule End
    UL Listed
    65A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    826
    .75
    /
    EA
    25799915
    Interrupt Rating
    63 (RMS Symmetrical) kA
    Voltage Rating
    15.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    65A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    826
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    15HLE-20E
    25799909
    63 (RMS Symmetrical) kA
    15.5 kV
    50 Hz; 60 Hz
    Ferrule End
    UL Listed
    20A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    832
    .31
    /
    EA
    25799909
    Interrupt Rating
    63 (RMS Symmetrical) kA
    Voltage Rating
    15.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    20A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    832
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    15HLE-10E
    25799881
    63 (RMS Symmetrical) kA
    15.5 kV
    50 Hz; 60 Hz
    Ferrule End
    UL Listed
    100A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    826
    .75
    /
    EA
    25799881
    Interrupt Rating
    63 (RMS Symmetrical) kA
    Voltage Rating
    15.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    100A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    826
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    15HLE-100E
    25799880
    63 (RMS Symmetrical) kA
    15.5 kV
    50 Hz; 60 Hz
    Ferrule End
    UL Listed
    100A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    956
    .25
    /
    EA
    25799880
    Interrupt Rating
    63 (RMS Symmetrical) kA
    Voltage Rating
    15.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    100A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    956
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    15HLE-15E
    25799884
    63 (RMS Symmetrical) kA
    15.5 kV
    50 Hz; 60 Hz
    Ferrule End
    UL Listed
    15A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    826
    .75
    /
    EA
    25799884
    Interrupt Rating
    63 (RMS Symmetrical) kA
    Voltage Rating
    15.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    15A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    826
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    15HLE-125E
    25799882
    63 (RMS Symmetrical) kA
    15.5 kV
    50 Hz; 60 Hz
    Ferrule End
    UL Listed
    125A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    1573
    .79
    /
    EA
    25799882
    Interrupt Rating
    63 (RMS Symmetrical) kA
    Voltage Rating
    15.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    125A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    1573
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799912 SKU, 25799912 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    30A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    826
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799913 SKU, 25799913 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    40A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    826
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799914 SKU, 25799914 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    50A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    956
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799915 SKU, 25799915 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    65A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    826
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799909 SKU, 25799909 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    20A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    832
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799881 SKU, 25799881 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    100A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    826
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799880 SKU, 25799880 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    100A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    956
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799884 SKU, 25799884 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    15A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    826
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799882 SKU, 25799882 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    125A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    1573
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available