Bussmann (Eaton) HKP HKP Series 30A 250V Panel Mount Fuse Holder For 1/4 x 1 1/4 in. Fuses | Graybar Store
Bussmann (Eaton) - HKP Series 30A 250V Panel Mount Fuse Holder For 1/4 x 1 1/4 in. Fuses - HKP
+ / - Hover over image to Zoom
Other Views

    HKP Series 30A 250V Panel Mount Fuse Holder For 1/4 x 1 1/4 in. Fuses

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HKP
    SKU: 88051376
    $3.99
    Checking Pricing
         
    Amps:30A
    Voltage Rating:250V
    Pole:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HKP
    • Amps 30A
    • Fuse Dimension 1/4 Dia. x 1 1/4 L in.
    • Pole 1-Pole
    Product Overview:
    HKP Series 30A 250V panel mount fuse holder for 1/4 x 1 1/4 in. fuses.
    • For 1/4 x 1-1/4 in. Fuses
    • Maximum Panel Thickness 5/16 in. Thick
    • Bayonet-Type Knob
    • Vibration Resistant
    • Standard Plastic Nut
    • Optional Metal Nut
    • Cap: 9435-1/2
    • Neoprene Washer: 9732