Bussmann (Eaton) HKP Series 250V Panel Mount Fuse Holder For 1/4 x 1 1/4 in. Fuses | Graybar Store
Bussmann (Eaton) - HKP Series 250V Panel Mount Fuse Holder For 1/4 x 1 1/4 in. Fuses
+ / - Hover over image to Zoom
Other Views

    HKP Series 250V Panel Mount Fuse Holder For 1/4 x 1 1/4 in. Fuses

    Manufacturer: Bussmann (Eaton)
         

    HKP Series panel-mount fuse holder for 1/4 x 1-1/4 in. fuses.

    • For 1/4 x 1-1/4 in. Fuses
    • Maximum Panel Thickness 5/16 in. Thick
    • Bayonet-Type Knob
    • Vibration Resistant
    • Standard Plastic Nut
    • Optional Metal Nut
    • Cap: 9435-1/2
    • Neoprene Washer: 9732
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Dimension 1/4 Dia. x 1 1/4 L in.
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Pole
    Price
    HKP
    88051376
    30A
    250V
    1-Pole
    $
    3
    .99
    /
    EA
    88051376
    Amps
    30A
    Voltage Rating
    250V
    Pole
    1-Pole
    $
    3
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HKP-HH
    88051381
    15A
    250V
    1-Pole
    $
    6
    .92
    /
    EA
    88051381
    Amps
    15A
    Voltage Rating
    250V
    Pole
    1-Pole
    $
    6
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HKP
    88051376 SKU, 88051376 ANALYTICS...
    Pole
    1-Pole
    Price
    $
    3
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88051381 SKU, 88051381 ANALYTICS...
    Pole
    1-Pole
    Price
    $
    6
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available