Bussmann (Eaton) HJM HJM 15A 250V 1 Pole Panel Mount Fuse Holder For 1/4 x 1 in. Fuses | Graybar Store
Bussmann (Eaton) - HJM 15A 250V 1 Pole Panel Mount Fuse Holder For 1/4 x 1 in. Fuses - HJM
+ / - Hover over image to Zoom
Other Views

    HJM 15A 250V 1 Pole Panel Mount Fuse Holder For 1/4 x 1 in. Fuses

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HJM
    SKU: 88051360
    $4.32
    Checking Pricing
         
    Amps:15A
    Voltage Rating:250V
    Pole:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HJM
    • Amps 15A
    • Fuse Dimension 1/4 Dia. x 1 L in.
    • Pole 1-Pole
    Product Overview:
    HJM 15A 250V 1 pole panel mount fuse holder for 1/4 x 1 in. fuses.