GE Lighting 53PARHIR+XL/SP10 HIR™ Plus XL Halogen Lamp, PAR38, Medium Skirt Base (E26/50x39), Spotlight, 53W, 15000 CBCP | Graybar Store
GE Lighting - HIR™ Plus XL Halogen Lamp, PAR38, Medium Skirt Base (E26/50x39), Spotlight, 53W, 15000 CBCP - 53PARHIR+XL/SP10
+ / - Hover over image to Zoom
Other Views

    HIR™ Plus XL Halogen Lamp, PAR38, Medium Skirt Base (E26/50x39), Spotlight, 53W, 15000 CBCP

    Manufacturer: GE Lighting
    Manufacturer #: 53PARHIR+XL/SP10
    SKU: 25261192
    $17.20
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    Initial Lumens:940 Lumens
    Rated Life (Hour):7800
    Wattage:53 W
    Alternate Manufacturer Part No.:76142
    CBCP:150000 CBCP
    Voltage Rating:120 V
    Additional Features:Spotlight; Up to 27% Energy Saving; Up to 42% More Efficient Than Standard Halogen
    Packaging:12 per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 53PARHIR+XL/SP10
    • Additional Features Spotlight; Up to 27% Energy Saving; Up to 42% More Efficient Than Standard Halogen
    • Alternate Manufacturer Part No. 76142
    • Base Type Medium
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 940 Lumens
    Product Overview:
    Halogen Lamp, Voltage Rating: 120 V, Wattage: 53 W, Rated Life (Hour): 7800 hr, Base Type: Medium, Bulb Shape: PAR38