GE Lighting HIR™ Plus XL Halogen Lamp, PAR38, Medium Skirt Base (E26/50x39) | Graybar Store
GE Lighting - HIR™ Plus XL Halogen Lamp, PAR38, Medium Skirt Base (E26/50x39)
+ / - Hover over image to Zoom
Other Views

    HIR™ Plus XL Halogen Lamp, PAR38, Medium Skirt Base (E26/50x39)

    Manufacturer: GE Lighting
         

    PAR38 HIR™ Plus XL halogen lamp has a medium skirt base

    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape PAR38
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Initial Lumens
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    CBCP
    Voltage Rating
    Additional Features
    Packaging
    Price
    53PARHIR+XL/FL25
    25261191
    2700
    940
    8400
    53
    76143
    3700 CBCP
    120
    $
    17
    .20
    /
    EA
    25261191
    Color Temperature (Kelvin)
    2700
    Initial Lumens
    940
    Rated Life (Hour)
    8400
    Wattage
    53
    Alternate Manufacturer Part No.
    76143
    CBCP
    3700 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    $
    17
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    75PARHIR+8KFL25T
    25438068
    2750
    1500
    8400
    75
    62231
    5000 CBCP
    120
    $
    24
    .74
    /
    EA
    25438068
    Color Temperature (Kelvin)
    2750
    Initial Lumens
    1500
    Rated Life (Hour)
    8400
    Wattage
    75
    Alternate Manufacturer Part No.
    62231
    CBCP
    5000 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    $
    24
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    75PARHIR+8KSP10T
    25438067
    2750
    1500
    8400
    75
    62232
    22000 CBCP
    120
    $
    24
    .74
    /
    EA
    25438067
    Color Temperature (Kelvin)
    2750
    Initial Lumens
    1500
    Rated Life (Hour)
    8400
    Wattage
    75
    Alternate Manufacturer Part No.
    62232
    CBCP
    22000 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    $
    24
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    53PARHIR+XL/SP10
    25261192
    2700
    940 Lumens
    7800
    53 W
    76142
    150000 CBCP
    120 V
    Spotlight; Up to 27% Energy Saving; Up to 42% More Efficient Than Standard Halogen
    12 per Case
    $
    17
    .20
    /
    EA
    25261192
    Color Temperature (Kelvin)
    2700
    Initial Lumens
    940 Lumens
    Rated Life (Hour)
    7800
    Wattage
    53 W
    Alternate Manufacturer Part No.
    76142
    CBCP
    150000 CBCP
    Voltage Rating
    120 V
    Additional Features
    Spotlight; Up to 27% Energy Saving; Up to 42% More Efficient Than Standard Halogen
    Packaging
    12 per Case
    $
    17
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25261191 SKU, 25261191 ANALYTICS...
    Rated Life (Hour)
    8400
    Wattage
    53
    Alternate Manufacturer Part No.
    76143
    CBCP
    3700 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    Price
    $
    17
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25438068 SKU, 25438068 ANALYTICS...
    Rated Life (Hour)
    8400
    Wattage
    75
    Alternate Manufacturer Part No.
    62231
    CBCP
    5000 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    Price
    $
    24
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25438067 SKU, 25438067 ANALYTICS...
    Rated Life (Hour)
    8400
    Wattage
    75
    Alternate Manufacturer Part No.
    62232
    CBCP
    22000 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    Price
    $
    24
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25261192 SKU, 25261192 ANALYTICS...
    Rated Life (Hour)
    7800
    Wattage
    53 W
    Alternate Manufacturer Part No.
    76142
    CBCP
    150000 CBCP
    Voltage Rating
    120 V
    Additional Features
    Spotlight; Up to 27% Energy Saving; Up to 42% More Efficient Than Standard Halogen
    Packaging
    12 per Case
    Price
    $
    17
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available