GE Lighting 50PARHIR+3KFL25TP HIR™ Plus Halogen Lamp, PAR38, Medium Skirt Base (E26/50x39), Floodlight, 50W, 3400 CBCP | Graybar Store
GE Lighting - HIR™ Plus Halogen Lamp, PAR38, Medium Skirt Base (E26/50x39), Floodlight, 50W, 3400 CBCP - 50PARHIR+3KFL25TP
+ / - Hover over image to Zoom
Other Views

    HIR™ Plus Halogen Lamp, PAR38, Medium Skirt Base (E26/50x39), Floodlight, 50W, 3400 CBCP

    Manufacturer: GE Lighting
    Manufacturer #: 50PARHIR+3KFL25TP
    SKU: 25438102
    $15.99
    Checking Pricing
         
    Wattage:50 W
    Rated Life (Hour):2600 hr
    Initial Lumens:900 Lumens
    Color Temperature (Kelvin):2800 K
    Alternate Manufacturer Part No.:62714
    CBCP:3400 CBCP
    Voltage Rating:120 V
    Additional Features:Estimated Yearly Energy Costs $6.02 Based On 3 Hours Per Day $0.11 Per Kwh; Floodlight; For Use in Outdoor Security
    Packaging:6 per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 50PARHIR+3KFL25TP
    • Additional Features Estimated Yearly Energy Costs $6.02 Based On 3 Hours Per Day $0.11 Per Kwh; Floodlight; For Use in Outdoor Security
    • Alternate Manufacturer Part No. 62714
    • Base Type Medium
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 2800 K
    • Initial Lumens 900 Lumens
    Product Overview:
    Halogen Lamp, Voltage Rating: 120 V, Wattage: 50 W, Rated Life (Hour): 2600 hr, Base Type: Medium, Bulb Shape: PAR38