GE Lighting 90PARHIR+3KFL25T HIR™ Plus PAR38 | Graybar Store
GE Lighting - HIR™ Plus PAR38 - 90PARHIR+3KFL25T
+ / - Hover over image to Zoom
Other Views

    HIR™ Plus PAR38

    Manufacturer: GE Lighting
    Manufacturer #: 90PARHIR+3KFL25T
    SKU: 25432127
    $16.42
    Checking Pricing
         
    Wattage:90
    Rated Life (Hour):3000
    Initial Lumens:1900
    Color Temperature (Kelvin):2900
    Alternate Manufacturer Part No.:62716
    CBCP:6200 CBCP
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 90PARHIR+3KFL25T
    • Alternate Manufacturer Part No. 62716
    • Base Type Medium
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 2900
    • Initial Lumens 1900
    Product Overview:
    Energy-efficient halogen 90W PAR38 floodlight with medium base, color temperature 2900K, 3000 rated life hours, initial lumens 1900 for indoor or outdoor use.
    • Filament Type CC-8
    • Maximum Overall Length 5.3 Inch