GE Lighting HIR™ Plus PAR38 Halogen Lamp, PAR38, Medium Skirt Base (E26/50x39) | Graybar Store
GE Lighting - HIR™ Plus PAR38 Halogen Lamp, PAR38, Medium Skirt Base (E26/50x39)
+ / - Hover over image to Zoom
Other Views

    HIR™ Plus PAR38 Halogen Lamp, PAR38, Medium Skirt Base (E26/50x39)

    Manufacturer: GE Lighting
         

    PAR38 HIR™ Plus halogen lamp has a medium skirt base

    Halogen lamps provide a small, white light source with excellent color rending. Halogen lamps use a halogen gas which allows the bulb to burn longer without sacrificing light output.
    • Halogen lamps provide
    • Crisp white light
    • Compact size
    • Long life
    • Excellent beam control
    • High lumen maintenance
    See More >>
    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape PAR38
    Select Filter Options Below ( 14 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    CBCP
    Voltage Rating
    Additional Features
    Packaging
    Price
    90PARHIR+3KFL25T
    25432127
    90
    3000
    1900
    2900
    62716
    6200 CBCP
    120
    $
    16
    .42
    /
    EA
    25432127
    Wattage
    90
    Rated Life (Hour)
    3000
    Initial Lumens
    1900
    Color Temperature (Kelvin)
    2900
    Alternate Manufacturer Part No.
    62716
    CBCP
    6200 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    $
    16
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    48PAR/HIR+/SP10
    25141136
    48
    4200
    970
    2750
    90515
    15500 CBCP
    120
    $
    21
    .62
    /
    EA
    25141136
    Wattage
    48
    Rated Life (Hour)
    4200
    Initial Lumens
    970
    Color Temperature (Kelvin)
    2750
    Alternate Manufacturer Part No.
    90515
    CBCP
    15500 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    $
    21
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    48PAR/HIR+/FL25
    25141137
    48
    4200
    970
    2750
    90519
    3800 CBCP
    120
    $
    18
    .15
    /
    EA
    25141137
    Wattage
    48
    Rated Life (Hour)
    4200
    Initial Lumens
    970
    Color Temperature (Kelvin)
    2750
    Alternate Manufacturer Part No.
    90519
    CBCP
    3800 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    $
    18
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    83PAR/HIR+/FL25
    25141143
    83
    4200
    2030
    2850
    90606
    7000 CBCP
    120
    $
    17
    .29
    /
    EA
    25141143
    Wattage
    83
    Rated Life (Hour)
    4200
    Initial Lumens
    2030
    Color Temperature (Kelvin)
    2850
    Alternate Manufacturer Part No.
    90606
    CBCP
    7000 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    $
    17
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    70PARHIR+3KF25P1
    25456866
    70
    3000
    1305
    4500
    68978
    2850 CBCP
    123
    $
    16
    .42
    /
    EA
    25456866
    Wattage
    70
    Rated Life (Hour)
    3000
    Initial Lumens
    1305
    Color Temperature (Kelvin)
    4500
    Alternate Manufacturer Part No.
    68978
    CBCP
    2850 CBCP
    Voltage Rating
    123
    Additional Features
    Packaging
    $
    16
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    67PAR/HIR+/SP10
    25141140
    67
    4200
    1500
    2750
    90601
    22000 CBCP
    120
    $
    16
    .42
    /
    EA
    25141140
    Wattage
    67
    Rated Life (Hour)
    4200
    Initial Lumens
    1500
    Color Temperature (Kelvin)
    2750
    Alternate Manufacturer Part No.
    90601
    CBCP
    22000 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    $
    16
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    45PAR/HIR+/SP10
    25141134
    45
    4200
    870
    2750
    90512
    14100 CBCP
    120
    $
    17
    .11
    /
    EA
    25141134
    Wattage
    45
    Rated Life (Hour)
    4200
    Initial Lumens
    870
    Color Temperature (Kelvin)
    2750
    Alternate Manufacturer Part No.
    90512
    CBCP
    14100 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    $
    17
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60PAR/HIR+/FL25
    25141139
    60
    4200
    1260
    2800
    90529
    4700 CBCP
    120
    $
    16
    .42
    /
    EA
    25141139
    Wattage
    60
    Rated Life (Hour)
    4200
    Initial Lumens
    1260
    Color Temperature (Kelvin)
    2800
    Alternate Manufacturer Part No.
    90529
    CBCP
    4700 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    $
    16
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    45PAR/HIR+/FL25
    25141135
    45
    4200
    870
    2750
    90513
    3500 CBCP
    120
    $
    17
    .11
    /
    EA
    25141135
    Wattage
    45
    Rated Life (Hour)
    4200
    Initial Lumens
    870
    Color Temperature (Kelvin)
    2750
    Alternate Manufacturer Part No.
    90513
    CBCP
    3500 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    $
    17
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    83PAR/HIR+/SP10
    25141142
    83
    4000
    2030
    2850
    90605
    30000 CBCP
    120
    $
    17
    .29
    /
    EA
    25141142
    Wattage
    83
    Rated Life (Hour)
    4000
    Initial Lumens
    2030
    Color Temperature (Kelvin)
    2850
    Alternate Manufacturer Part No.
    90605
    CBCP
    30000 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    $
    17
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    67PAR/HIR+/FL25
    25141141
    67
    4200
    1500
    2800
    90602
    5000 CBCP
    120
    $
    16
    .42
    /
    EA
    25141141
    Wattage
    67
    Rated Life (Hour)
    4200
    Initial Lumens
    1500
    Color Temperature (Kelvin)
    2800
    Alternate Manufacturer Part No.
    90602
    CBCP
    5000 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    $
    16
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    80PARHIR+3KF25P1
    25438065
    80
    3000
    1600
    2900
    66303
    5200 CBCP
    120
    $
    16
    .85
    /
    EA
    25438065
    Wattage
    80
    Rated Life (Hour)
    3000
    Initial Lumens
    1600
    Color Temperature (Kelvin)
    2900
    Alternate Manufacturer Part No.
    66303
    CBCP
    5200 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    $
    16
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90PARHIR+3KSP10TP
    25438099
    90
    3000
    1900
    2900
    62715
    26500 CBCP
    120
    $
    16
    .42
    /
    EA
    25438099
    Wattage
    90
    Rated Life (Hour)
    3000
    Initial Lumens
    1900
    Color Temperature (Kelvin)
    2900
    Alternate Manufacturer Part No.
    62715
    CBCP
    26500 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    $
    16
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    50PARHIR+3KFL25TP
    25438102
    50 W
    2600 hr
    900 Lumens
    2800 K
    62714
    3400 CBCP
    120 V
    Estimated Yearly Energy Costs $6.02 Based On 3 Hours Per Day $0.11 Per Kwh; Floodlight; For Use in Outdoor Security
    6 per Case
    $
    15
    .99
    /
    EA
    25438102
    Wattage
    50 W
    Rated Life (Hour)
    2600 hr
    Initial Lumens
    900 Lumens
    Color Temperature (Kelvin)
    2800 K
    Alternate Manufacturer Part No.
    62714
    CBCP
    3400 CBCP
    Voltage Rating
    120 V
    Additional Features
    Estimated Yearly Energy Costs $6.02 Based On 3 Hours Per Day $0.11 Per Kwh; Floodlight; For Use in Outdoor Security
    Packaging
    6 per Case
    $
    15
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25432127 SKU, 25432127 ANALYTICS...
    Initial Lumens
    1900
    Color Temperature (Kelvin)
    2900
    Alternate Manufacturer Part No.
    62716
    CBCP
    6200 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    Price
    $
    16
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25141136 SKU, 25141136 ANALYTICS...
    Initial Lumens
    970
    Color Temperature (Kelvin)
    2750
    Alternate Manufacturer Part No.
    90515
    CBCP
    15500 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    Price
    $
    21
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25141137 SKU, 25141137 ANALYTICS...
    Initial Lumens
    970
    Color Temperature (Kelvin)
    2750
    Alternate Manufacturer Part No.
    90519
    CBCP
    3800 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    Price
    $
    18
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25141143 SKU, 25141143 ANALYTICS...
    Initial Lumens
    2030
    Color Temperature (Kelvin)
    2850
    Alternate Manufacturer Part No.
    90606
    CBCP
    7000 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    Price
    $
    17
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25456866 SKU, 25456866 ANALYTICS...
    Initial Lumens
    1305
    Color Temperature (Kelvin)
    4500
    Alternate Manufacturer Part No.
    68978
    CBCP
    2850 CBCP
    Voltage Rating
    123
    Additional Features
    Packaging
    Price
    $
    16
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25141140 SKU, 25141140 ANALYTICS...
    Initial Lumens
    1500
    Color Temperature (Kelvin)
    2750
    Alternate Manufacturer Part No.
    90601
    CBCP
    22000 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    Price
    $
    16
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25141134 SKU, 25141134 ANALYTICS...
    Initial Lumens
    870
    Color Temperature (Kelvin)
    2750
    Alternate Manufacturer Part No.
    90512
    CBCP
    14100 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    Price
    $
    17
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25141139 SKU, 25141139 ANALYTICS...
    Initial Lumens
    1260
    Color Temperature (Kelvin)
    2800
    Alternate Manufacturer Part No.
    90529
    CBCP
    4700 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    Price
    $
    16
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25141135 SKU, 25141135 ANALYTICS...
    Initial Lumens
    870
    Color Temperature (Kelvin)
    2750
    Alternate Manufacturer Part No.
    90513
    CBCP
    3500 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    Price
    $
    17
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25141142 SKU, 25141142 ANALYTICS...
    Initial Lumens
    2030
    Color Temperature (Kelvin)
    2850
    Alternate Manufacturer Part No.
    90605
    CBCP
    30000 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    Price
    $
    17
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25141141 SKU, 25141141 ANALYTICS...
    Initial Lumens
    1500
    Color Temperature (Kelvin)
    2800
    Alternate Manufacturer Part No.
    90602
    CBCP
    5000 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    Price
    $
    16
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25438065 SKU, 25438065 ANALYTICS...
    Initial Lumens
    1600
    Color Temperature (Kelvin)
    2900
    Alternate Manufacturer Part No.
    66303
    CBCP
    5200 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    Price
    $
    16
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25438099 SKU, 25438099 ANALYTICS...
    Initial Lumens
    1900
    Color Temperature (Kelvin)
    2900
    Alternate Manufacturer Part No.
    62715
    CBCP
    26500 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    Price
    $
    16
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25438102 SKU, 25438102 ANALYTICS...
    Initial Lumens
    900 Lumens
    Color Temperature (Kelvin)
    2800 K
    Alternate Manufacturer Part No.
    62714
    CBCP
    3400 CBCP
    Voltage Rating
    120 V
    Additional Features
    Estimated Yearly Energy Costs $6.02 Based On 3 Hours Per Day $0.11 Per Kwh; Floodlight; For Use in Outdoor Security
    Packaging
    6 per Case
    Price
    $
    15
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available