Pentair Hoffman F44T24HC Hinged Wiring Trough, 4 x 4 x 24 inch | Graybar Store
Pentair Hoffman - Hinged Wiring Trough, 4 x 4 x 24 inch - F44T24HC
+ / - Hover over image to Zoom
Other Views

    Hinged Wiring Trough, 4 x 4 x 24 inch

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44T24HC
    SKU: 90091168
    $172.98
    Checking Pricing
         
    Width (Inches):4
    Height (Inches):4
    Color / Finish:ANSI 61 Grey
    Length:2 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44T24HC
    • Color / Finish ANSI 61 Grey
    • Height (Inches) 4
    • Length 2 ft.
    • Materials Steel
    • Width (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Type 12 Hinged cover trough, size 4.00 x 4.00 x 24.00 with steel grey finish.