Pentair Hoffman F44T12HC Hinged Wiring Trough, 12 Inch Length | Graybar Store
Pentair Hoffman - Hinged Wiring Trough, 12 Inch Length - F44T12HC
+ / - Hover over image to Zoom
Other Views

    Hinged Wiring Trough, 12 Inch Length

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44T12HC
    SKU: 90091170
    $137.38
    Checking Pricing
         
    Width (Inches):4
    Height (Inches):4
    Color / Finish:Grey
    Length:1 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44T12HC
    • Color / Finish Grey
    • Height (Inches) 4
    • Length 1 ft.
    • Materials Steel
    • Width (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Type 12 Hinged cover trough, size 4.00 x 4.00 x 12.00 with steel grey finish.