Pentair Hoffman F66T12HC Hinged Wiring Trough, 12 Inch Length | Graybar Store
Pentair Hoffman - Hinged Wiring Trough, 12 Inch Length - F66T12HC
+ / - Hover over image to Zoom
Other Views

    Hinged Wiring Trough, 12 Inch Length

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66T12HC
    SKU: 90091162
    $162.94
    Checking Pricing
         
    Width (Inches):6
    Height (Inches):6
    Length:12 in.
    Color / Finish:ANSI 61 Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66T12HC
    • Color / Finish ANSI 61 Grey
    • Height (Inches) 6
    • Length 12 in.
    • Materials Steel
    • Width (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Type 12 Hinged cover trough, size 6.00x6.00x12.00 with steel grey finish.