Pentair Hoffman AWDH2016N4 Type 4/12 Window Kit, Mild Steel, Deep Hinged, 20 x 16 x 4 in. | Graybar Store
Pentair Hoffman - Type 4/12 Window Kit, Mild Steel, Deep Hinged, 20 x 16 x 4 in. - AWDH2016N4
+ / - Hover over image to Zoom
Other Views

    Type 4/12 Window Kit, Mild Steel, Deep Hinged, 20 x 16 x 4 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: AWDH2016N4
    SKU: 22081499
    $771.29
    Checking Pricing
         
    Depth (Inches):2.73 in.
    Height (Inches):18.19 in.
    Width (Inches):12.14 in.
    Material:Steel
    Size:14.68 L x 7.41 W (Window size) in
    Mounting Type:Wall Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AWDH2016N4
    • Size 14.68 L x 7.41 W (Window size) in
    • Type Window Kit
    • Depth (Inches) 2.73 in.
    • Height (Inches) 18.19 in.
    • Mounting Type Wall Mount
    • NEMA Ratings NEMA 4/12
    • Width (Inches) 12.14 in.
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hoffman® Hinged Window Kit, Steel, Size: 14.68 L x 7.41 W (Window size) in, Wall Mount, NEMA Ratings: 4; 12; 3R; 4X