Panduit WBH4 Wall Bracket, Hinged, 4 RU | Graybar Store
Panduit - Wall Bracket, Hinged, 4 RU - WBH4
+ / - Hover over image to Zoom
Other Views

    Wall Bracket, Hinged, 4 RU

    Manufacturer: Panduit
    Manufacturer #: WBH4
    SKU: 94033653
    $79.71
    Checking Pricing
         
    Width (Inches):20.2 in.
    Depth (Inches):6.26 in.
    Color:Black
    Height (Inches):7 in.
    Rack Units:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # WBH4
    • Color Black
    • Application Patch Panels, Horizontal Managers and Equipment
    • Mounting Style Horizontal Mount
    • Rack Units 4
    Product Overview:
    Hinged wall bracket is 4 rack units. Wall bracket is 7 inches high, 20 inches wide and 6.26 inches deep. Black wall bracket is steel.