Panduit - Hinged Wall Mount Bracket - WBH3
+ / - Hover over image to Zoom
Other Views

Hinged Wall Mount Bracket

Manufacturer: Panduit
Manufacturer #: WBH3
SKU: 94033652
Checking Pricing
     
Height (Inches):5.25 in
Color:Black
Depth (Inches):6.26 in
Rack Units:3
Length:18.31 in
Width (Inches):20.2 in
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # WBH3
  • Color Black
  • Rack Units 3
  • Depth (Inches) 6.26 in
  • Height (Inches) 5.25 in
  • Length 18.31 in
  • Width (Inches) 20.2 in
  • Material Steel
Product Overview:
WBH Hinged Wall Mount Bracket, Black, Steel, Rack Units: 3 RU