Ortronics (Legrand) OR-604004301 Bracket, Wall Mount, Hinged, 5.25 in. H | Graybar Store
Ortronics (Legrand) - Bracket, Wall Mount, Hinged, 5.25 in. H - OR-604004301
+ / - Hover over image to Zoom
Other Views

    Bracket, Wall Mount, Hinged, 5.25 in. H

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-604004301
    SKU: 88192960
    $79.45
    Checking Pricing
         
    Rack Units:3
    Width (Inches):19 in.
    Depth (Inches):6 in.
    Color:Black
    Height (Inches):5.25 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-604004301
    • Color Black
    • Mounting Style Wall
    • Type Hinged
    • Rack Units 3
    • Depth (Inches) 6 in.
    • Height (Inches) 5.25 in.
    • Width (Inches) 19 in.
    • Country of Origin US - USA
    Product Overview:
    Hinged wall bracket is 19 W x 5.25 H x 6 inch D.
    Hinged wall mount bracket
    • Space Saving
    • Rear Access Hole
    • Keyhole mounting
    • #12-24 Threaded EIA hole pattern