Panduit - Hinged Wall Mount Bracket - WBH6E
+ / - Hover over image to Zoom
Other Views

Hinged Wall Mount Bracket

Manufacturer: Panduit
Manufacturer #: WBH6E
SKU: 25063662
Checking Pricing
     
Height (Inches):10.5 in
Color:Black
Depth (Inches):15.8 in
Rack Units:6
Width (Inches):20.4 in
Material:25063662
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # WBH6E
  • Color Black
  • Rack Units 6
  • Depth (Inches) 15.8 in
  • Height (Inches) 10.5 in
  • Width (Inches) 20.4 in
  • Material 25063662
Product Overview:
Hinged Wall Mount Bracket, 6 Rack Units, 15 Inch Deep (381 mm), Load Rating 60 Pounds, Color Black