Panduit - Wall Bracket, Hinged, Extended Depth, 4 RU - WBH4E
+ / - Hover over image to Zoom
Other Views

Wall Bracket, Hinged, Extended Depth, 4 RU

Manufacturer: Panduit
Manufacturer #: WBH4E
SKU: 25054756
$98.88
Checking Pricing
     
Height (Inches):7 in
Color:Black
Depth (Inches):15.8 in
Rack Units:4
Width (Inches):20.4 in
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # WBH4E
  • Color Black
  • Rack Units 4
  • Depth (Inches) 15.8 in
  • Height (Inches) 7 in
  • Width (Inches) 20.4 in
  • Material Steel
Product Overview:
Hinged Wall Mount Bracket, 4 Rack Units, 15 Inch Deep (381 mm), Load Rating 40 Pounds, Color Black