Panduit - Hinged Wall Mount Bracket - WBH2E
+ / - Hover over image to Zoom
Other Views

Hinged Wall Mount Bracket

Manufacturer: Panduit
Manufacturer #: WBH2E
SKU: 22124388
Checking Pricing
     
Height (Inches):3.5 in
Color:Black
Depth (Inches):15.8 in
Rack Units:2
Length:20.4 in
Width (Inches):20 in
Material:22124388
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # WBH2E
  • Color Black
  • Rack Units 2
  • Depth (Inches) 15.8 in
  • Height (Inches) 3.5 in
  • Length 20.4 in
  • Width (Inches) 20 in
  • Material 22124388
Product Overview:
Hinged Wall Mount Bracket, 2 Rack Units, 15 Inch Deep (381 mm), Load Rating 20 Pounds, Color Black