Panduit Wall Bracket, Hinged, Extended Depth | Graybar Store
Panduit - Wall Bracket, Hinged, Extended Depth
+ / - Hover over image to Zoom
Other Views

    Wall Bracket, Hinged, Extended Depth

    Manufacturer: Panduit
         

    Hinged wall bracket mounts to wall or standard 19 inch EIA rack.

    • Manufacturer Panduit
    • Application Patch Panels
    • Mounting Style Horizontal
    • Type Hinged Wall Mount Bracket
    • Includes Hardware
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color
    Depth (Inches)
    Rack Units
    Length
    Width (Inches)
    Material
    Price
    WBH4E
    25054756
    7 in.
    Black
    15.8
    4
    20.4 in.
    Steel
    $
    98
    .88
    /
    EA
    25054756
    Height (Inches)
    7 in.
    Color
    Black
    Depth (Inches)
    15.8
    Rack Units
    4
    Length
    Width (Inches)
    20.4 in.
    Material
    Steel
    $
    98
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WBH4
    94033653
    7 in.
    Black
    6.26
    4
    20.2 in.
    Steel
    $
    79
    .71
    /
    EA
    94033653
    Height (Inches)
    7 in.
    Color
    Black
    Depth (Inches)
    6.26
    Rack Units
    4
    Length
    Width (Inches)
    20.2 in.
    Material
    Steel
    $
    79
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WBH2
    94033651
    3.5 in.
    Black
    6
    2
    20.2 in.
    Steel
    $
    49
    .72
    /
    EA
    94033651
    Height (Inches)
    3.5 in.
    Color
    Black
    Depth (Inches)
    6
    Rack Units
    2
    Length
    Width (Inches)
    20.2 in.
    Material
    Steel
    $
    49
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WBH6E
    25063662
    10.5 in.
    Black
    15.8
    6
    20.4 in.
    Steel
    $
    146
    .84
    /
    EA
    25063662
    Height (Inches)
    10.5 in.
    Color
    Black
    Depth (Inches)
    15.8
    Rack Units
    6
    Length
    Width (Inches)
    20.4 in.
    Material
    Steel
    $
    146
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WBH2E
    22124388
    3.5 in.
    Black
    15.8
    2
    20.4 in.
    20 in.
    Steel
    $
    69
    .23
    /
    EA
    22124388
    Height (Inches)
    3.5 in.
    Color
    Black
    Depth (Inches)
    15.8
    Rack Units
    2
    Length
    20.4 in.
    Width (Inches)
    20 in.
    Material
    Steel
    $
    69
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WBH3
    94033652
    5.25 in.
    Black
    6.26
    3
    18.31 in.
    20.2 in.
    Steel
    $
    56
    .86
    /
    EA
    94033652
    Height (Inches)
    5.25 in.
    Color
    Black
    Depth (Inches)
    6.26
    Rack Units
    3
    Length
    18.31 in.
    Width (Inches)
    20.2 in.
    Material
    Steel
    $
    56
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25054756 SKU, 25054756 ANALYTICS...
    Depth (Inches)
    15.8
    Rack Units
    4
    Length
    Width (Inches)
    20.4 in.
    Material
    Steel
    Price
    $
    98
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94033653 SKU, 94033653 ANALYTICS...
    Depth (Inches)
    6.26
    Rack Units
    4
    Length
    Width (Inches)
    20.2 in.
    Material
    Steel
    Price
    $
    79
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94033651 SKU, 94033651 ANALYTICS...
    Depth (Inches)
    6
    Rack Units
    2
    Length
    Width (Inches)
    20.2 in.
    Material
    Steel
    Price
    $
    49
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25063662 SKU, 25063662 ANALYTICS...
    Depth (Inches)
    15.8
    Rack Units
    6
    Length
    Width (Inches)
    20.4 in.
    Material
    Steel
    Price
    $
    146
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22124388 SKU, 22124388 ANALYTICS...
    Depth (Inches)
    15.8
    Rack Units
    2
    Length
    20.4 in.
    Width (Inches)
    20 in.
    Material
    Steel
    Price
    $
    69
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94033652 SKU, 94033652 ANALYTICS...
    Depth (Inches)
    6.26
    Rack Units
    3
    Length
    18.31 in.
    Width (Inches)
    20.2 in.
    Material
    Steel
    Price
    $
    56
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available