Panduit - Hinged Wall Bracket - WBH2
+ / - Hover over image to Zoom
Other Views

Hinged Wall Bracket

Manufacturer: Panduit
Manufacturer #: WBH2
SKU: 94033651
Checking Pricing
     
Height (Inches):3.5 in
Color:Black
Depth (Inches):6 in
Rack Units:2
Width (Inches):20.2 in
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # WBH2
  • Color Black
  • Rack Units 2
  • Depth (Inches) 6 in
  • Height (Inches) 3.5 in
  • Width (Inches) 20.2 in
  • Material Steel
Product Overview:
WBH Hinged Wall Bracket, Black, Steel, Horizontal, Patch Panels, Rack Units: 2 RU