Chatsworth 11521-704 Mounting Bracket, Hinged Panel, Black, 2 RU | Graybar Store
Chatsworth - Mounting Bracket, Hinged Panel, Black, 2 RU - 11521-704
+ / - Hover over image to Zoom
Other Views

    Mounting Bracket, Hinged Panel, Black, 2 RU

    Manufacturer: Chatsworth
    Manufacturer #: 11521-704
    SKU: 25167877
    $58.10
    Checking Pricing
         
    Height (Inches):3.5 in.
    Width (Inches):19 in.
    Color:Black
    Depth (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11521-704
    • Color Black
    • Type Hinged Panel Mounting Bracket
    • Depth (Inches) 4 in.
    • Height (Inches) 3.5 in.
    • Width (Inches) 19 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    11521 Hinged Panel Mounting Bracket, Black, Width (Inches): 19 in, Height (Inches): 3.5 in