Pentair Hoffman Hinged NEMA 12 Wiring Trough | Graybar Store
Pentair Hoffman - Hinged NEMA 12 Wiring Trough
+ / - Hover over image to Zoom
Other Views

    Hinged NEMA 12 Wiring Trough

    Manufacturer: Pentair Hoffman
         

    Designed to protect wiring from dust, dirt, oil, and water. Trough is available in five sizes

    • Manufacturer Pentair Hoffman
    • Materials Steel
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Width (Inches)
    Height (Inches)
    Color / Finish
    Length
    Price
    F44T12HC
    90091170
    4
    4
    Grey
    1 ft.
    $
    137
    .38
    /
    EA
    90091170
    Width (Inches)
    4
    Height (Inches)
    4
    Color / Finish
    Grey
    Length
    1 ft.
    $
    137
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44T18HC
    90091169
    4
    4
    ANSI 61 Grey
    1.5 ft.
    $
    155
    .29
    /
    EA
    90091169
    Width (Inches)
    4
    Height (Inches)
    4
    Color / Finish
    ANSI 61 Grey
    Length
    1.5 ft.
    $
    155
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44T24HC
    90091168
    4
    4
    ANSI 61 Grey
    2 ft.
    $
    172
    .98
    /
    EA
    90091168
    Width (Inches)
    4
    Height (Inches)
    4
    Color / Finish
    ANSI 61 Grey
    Length
    2 ft.
    $
    172
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90091170 SKU, 90091170 ANALYTICS...
    Color / Finish
    Grey
    Length
    1 ft.
    Price
    $
    137
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90091169 SKU, 90091169 ANALYTICS...
    Color / Finish
    ANSI 61 Grey
    Length
    1.5 ft.
    Price
    $
    155
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90091168 SKU, 90091168 ANALYTICS...
    Color / Finish
    ANSI 61 Grey
    Length
    2 ft.
    Price
    $
    172
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available