Panduit PRD10 PatchRunner™ Door, Cable Management, Vertical, Dual Hinged, 10 in. W | Graybar Store
Panduit - PatchRunner™ Door, Cable Management, Vertical, Dual Hinged, 10 in. W - PRD10
+ / - Hover over image to Zoom
Other Views

    PatchRunner™ Door, Cable Management, Vertical, Dual Hinged, 10 in. W

    Manufacturer: Panduit
    Manufacturer #: PRD10
    SKU: 25085865
    $239.55
    Checking Pricing
         
    Rack Units:45
    Depth (Inches):1.6
    Height (Inches):82.8 in.
    Width (Inches):10.1 in.
    Color:Black
    No. of Sides:Double-Sided
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PRD10
    • Color Black
    • Application High-Density Networking Equipment
    • Mounting Style Vertical
    • Type Cable Management
    • Rack Units 45
    • Brand PatchRunner
    • Depth (Inches) 1.6
    • Height (Inches) 82.8 in.
    • Hinge Type Dual Hinged
    • Materials Aluminum
    • Width (Inches) 10.1 in.
    • Material Aluminum
    • For Use With PatchRunner 7-Foot Vertical Cable Manager
    • No. of Sides Double-Sided
    Product Overview:
    PatchRunner™ Hinged Door, Black, Aluminum, Vertical, High-Density Networking Equipment, Rack Units: 45