Hoffman Enclosures AHE16X12X6 Type 1 Enclosure, Steel, Hinged-Cover, 16 x 12 x 6 in. | Graybar Store
Hoffman Enclosures - Type 1 Enclosure, Steel, Hinged-Cover, 16 x 12 x 6 in. - AHE16X12X6
+ / - Hover over image to Zoom
Other Views

    Type 1 Enclosure, Steel, Hinged-Cover, 16 x 12 x 6 in.

    Manufacturer: Hoffman Enclosures
    Manufacturer #: AHE16X12X6
    SKU: 95021949
    $47.23
    Checking Pricing
         
    Material:Steel
    Dimensions:16 H x 12 W x 6 D in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hoffman Enclosures
    • Manufacturer # AHE16X12X6
    • Dimensions 16 H x 12 W x 6 D in
    • Cover Mounting Hinged
    • NEMA Ratings 1
    • With Knockouts With Knockouts
    • Material Steel
    Product Overview:
    Hoffman® Hinged-Cover, Steel, Dimensions: 16 H x 12 W x 6 D in, Cover Mounting: Hinged, NEMA Ratings: 1, With Knockouts: With Knockouts