Hoffman Enclosures AHE8X8X6 Type 1 Enclosure, Steel, Hinged-Cover, 8 x 8 x 6 in. | Graybar Store
Hoffman Enclosures - Type 1 Enclosure, Steel, Hinged-Cover, 8 x 8 x 6 in. - AHE8X8X6
+ / - Hover over image to Zoom
Other Views

    Type 1 Enclosure, Steel, Hinged-Cover, 8 x 8 x 6 in.

    Manufacturer: Hoffman Enclosures
    Manufacturer #: AHE8X8X6
    SKU: 94073111
    $23.04
    Checking Pricing
         
    Material:Steel
    Dimensions:8 H x 8 W x 6 D in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hoffman Enclosures
    • Manufacturer # AHE8X8X6
    • Dimensions 8 H x 8 W x 6 D in
    • Cover Mounting Hinged
    • NEMA Ratings 1
    • With Knockouts With Knockouts
    • Material Steel
    Product Overview:
    Hoffman® Hinged-Cover, Steel, Dimensions: 8 H x 8 W x 6 D in, Cover Mounting: Hinged, NEMA Ratings: 1, With Knockouts: With Knockouts