Pentair Hoffman AHE6X6X6 Type 1 Enclosure, Steel, Hinged-Cover, 6 x 6 x 6 in. | Graybar Store
Pentair Hoffman - Type 1 Enclosure, Steel, Hinged-Cover, 6 x 6 x 6 in. - AHE6X6X6
+ / - Hover over image to Zoom
Other Views

    Type 1 Enclosure, Steel, Hinged-Cover, 6 x 6 x 6 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: AHE6X6X6
    SKU: 88132377
    $16.94
    Checking Pricing
         
    Material:Steel
    Dimensions:6 H x 6 W x 6 D in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AHE6X6X6
    • Dimensions 6 H x 6 W x 6 D in
    • Cover Mounting Hinged
    • NEMA Ratings NEMA 1
    • With Knockouts With Knockouts
    • Material Steel
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Hinged-Cover, Steel, Dimensions: 6 H x 6 W x 6 D in, Cover Mounting: Hinged, NEMA Ratings: 1, With Knockouts: With Knockouts