Hoffman Enclosures - Type 1 Enclosure, Steel, Hinged-Cover, 10 x 8 x 6 in. - AHE10X8X6
+ / - Hover over image to Zoom
Other Views

Type 1 Enclosure, Steel, Hinged-Cover, 10 x 8 x 6 in.

Manufacturer: Hoffman Enclosures
Manufacturer #: AHE10X8X6
SKU: 88132352
$26.25
Checking Pricing
     
Material:Steel
Dimensions:10 H x 8 W x 6 D in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Hoffman Enclosures
  • Manufacturer # AHE10X8X6
  • Dimensions 10 H x 8 W x 6 D in
  • Cover Mounting Hinged
  • NEMA Ratings 1
  • With Knockouts With Knockouts
  • Material Steel
Product Overview:
Hoffman® Hinged-Cover, Steel, Dimensions: 10 H x 8 W x 6 D in, Cover Mounting: Hinged, NEMA Ratings: 1, With Knockouts: With Knockouts