Pentair Hoffman AHE10X8X4 Type 1 Enclosure, Steel, Hinged-Cover, 10 x 8 x 4 in. | Graybar Store
Pentair Hoffman - Type 1 Enclosure, Steel, Hinged-Cover, 10 x 8 x 4 in. - AHE10X8X4
+ / - Hover over image to Zoom
Other Views

    Type 1 Enclosure, Steel, Hinged-Cover, 10 x 8 x 4 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: AHE10X8X4
    SKU: 88132351
    $23.08
    Checking Pricing
         
    Material:Steel
    Dimensions:10 H x 8 W x 4 D in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AHE10X8X4
    • Dimensions 10 H x 8 W x 4 D in
    • Cover Mounting Hinged
    • NEMA Ratings 1
    • With Knockouts With Knockouts
    • Material Steel
    Product Overview:
    Hoffman® Hinged-Cover, Steel, Dimensions: 10 H x 8 W x 4 D in, Cover Mounting: Hinged, NEMA Ratings: 1, With Knockouts: With Knockouts