Pentair Hoffman 733XU Hinged Cover | Graybar Store
Pentair Hoffman - Hinged Cover - 733XU
+ / - Hover over image to Zoom
Other Views

    Hinged Cover

    Manufacturer: Pentair Hoffman
    Manufacturer #: 733XU
    SKU: 25276802
    $3,448.56
    Checking Pricing
         
    Height (Inches):78.37 in.
    Depth (Inches):35.4 in.
    Rack Units:42
    Width (Inches):27.85 in.
    Door Style:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # 733XU
    • Type Free Stand Cabinet
    • Rack Units 42
    • Brand Pentair
    • Depth (Inches) 35.4 in.
    • Door Style Aluminum
    • Height (Inches) 78.37 in.
    • Width (Inches) 27.85 in.
    • Country of Origin US - USA
    Product Overview:
    Pentair® Hinged Cover, Width (Inches): 27.85 in, Height (Inches): 78.37 in, Depth (Inches): 35.4 in, Aluminum, Rack Units: 42