Hubbell Premise Wiring VS76H S Series Vertical Cable Manager, V-Channel, 6 in. W, Hinged Cover | Graybar Store
Hubbell Premise Wiring - S Series Vertical Cable Manager, V-Channel, 6 in. W, Hinged Cover - VS76H
+ / - Hover over image to Zoom
Other Views

    S Series Vertical Cable Manager, V-Channel, 6 in. W, Hinged Cover

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: VS76H
    SKU: 25101189
    $437.60
    Checking Pricing
         
    Color:Black
    Mounting Type:Rack Mount
    Width (Inches):6 in.
    Material:25101189
    Height (Feet):7 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # VS76H
    • Color Black
    • Type Z Channel
    • Height (Feet) 7 ft.
    • Mounting Type Rack Mount
    • Width (Inches) 6 in.
    • Material 25101189
    • Country of Origin CN - China
    Product Overview:
    NEXTFRAME® VS Series Hinged Cover, Black, Width (Inches): 6 in