B-Line (Eaton) 16126 RHC Hinge Cover Enclosure | Graybar Store
B-Line (Eaton) - Hinge Cover Enclosure - 16126 RHC
+ / - Hover over image to Zoom
Other Views

    Hinge Cover Enclosure

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 16126 RHC
    SKU: 96017697
    $269.97
    Checking Pricing
         
    Dimensions:16 H x 12 W x 6 D in.
    Material:Galvannealed Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 16126 RHC
    • Dimensions 16 H x 12 W x 6 D in.
    • Cover Mounting Hinged
    • Materials Steel With ANSI 61 Grey Finish
    Product Overview:
    Eaton® B-Line Hinge Cover Enclosure, Galvannealed Steel, Dimensions: 16 H x 12 W x 6 D in, Cover Mounting: Hinged, NEMA Ratings: 3R, With Knockouts: Without Knockouts