B-Line (Eaton) 664 RHC Hinge Cover Enclosure | Graybar Store
B-Line (Eaton) - Hinge Cover Enclosure - 664 RHC
+ / - Hover over image to Zoom
Other Views

    Hinge Cover Enclosure

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 664 RHC
    SKU: 94055690
    $100.50
    Checking Pricing
         
    Additional Features:External Mounting Feet
    Height (Inches):6
    Dimensions:6 W x 6 D x 6 H in
    Depth:4 in
    Brand or Series:B-Line; Eaton
    Width (Inches):6
    Material Finish:Grey Polyester Powder
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 664 RHC
    • Dimensions 6 W x 6 D x 6 H in
    • Additional Features External Mounting Feet
    • Brand or Series B-Line; Eaton
    • Depth 4 in
    • Height (Inches) 6
    Product Overview:
    Eaton® B-Line Hinge Cover Enclosure, Dimensions: 6 W x 6 D x 6 H in, NEMA Ratings: 3R, Galvanized Steel, Gray Polyester Powder