B-Line (Eaton) 664-4CHC Type 4 JIC Enclosure, Steel, Continuous Hinge, 6 x 6 x 4 in. | Graybar Store
B-Line (Eaton) - Type 4 JIC Enclosure, Steel, Continuous Hinge, 6 x 6 x 4 in. - 664-4CHC
+ / - Hover over image to Zoom
Other Views

    Type 4 JIC Enclosure, Steel, Continuous Hinge, 6 x 6 x 4 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 664-4CHC
    SKU: 88060682
    $167.87
    Checking Pricing
         
    Height (Inches):6 in.
    Depth (Inches):4 in.
    Width (Inches):6 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 664-4CHC
    • Mounting Style Wall Mount
    • Depth (Inches) 4 in.
    • Height (Inches) 6 in.
    • Hinge Type Continuous
    Product Overview:
    Eaton® B-Line Hinge Cover Enclosure, Width (Inches): 6 in, Depth (Inches): 4 in, Height (Inches): 6 in, NEMA Ratings: 4; 12; 13, Steel